Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Distilling Three Neck Round Bottom Heavy Wall Flask
SDP

Catalog No. K6060201424 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/40 Center, 24/40 side
29/42 Center, 29/42 side
45/50 Center, 24/40 side
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K606020-1424 1000 mL 24/40 Center, 24/40 side
K606020-1824 2000 mL 24/40 Center, 24/40 side
K606020-4829 250 mL 29/42 Center, 29/42 side
K606020-1324 500 mL 45/50 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K606020-1424 Supplier DWK Life Sciences Supplier No. 6060201424
Add to Cart
Add to Cart

Side necks are angled

  • Heavy wall reduces breakage.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Neck Style Angled
No. of Positions 3
Standard Taper Joint 24/40 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.