Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks
SDP

Catalog No. K6050200210 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/20 Center, 24/20 side
24/40
24/40 Center, 10/30 side
24/40 Center, 24/40 side
29/42 Center, 24/40 side
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K605020-0210 100 mL 24/40 Center, 10/30 side
K605020-0624 250 mL 24/40 Center, 24/40 side
K605020-1824 2000 mL 24/40 Center, 24/40 side
K605020-1524 1000 mL 29/42 Center, 24/40 side
K605000-1424 1000 mL 24/20 Center, 24/20 side
K605000-1024 500 mL 24/40
K605020-1024 500 mL 24/40 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K605020-0210 Supplier DWK Life Sciences Supplier No. 6050200210
Add to Cart
Add to Cart

Side neck is angled or vertical

  • Heavy wall reduces breakage.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 2
Standard Taper Joint 24/40 Center, 10/30 side
Bottom Shape Round
Diameter (Metric) Outer 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.