Learn More
DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Safety-coated Tube
Shop All DWK Life Sciences Products

Description
Autoclavable transparent coating
- With glass pestle
Specifications
Specifications
| Capacity (English) | 0.03 oz. |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.1 to 0.15mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Shaft | 6mm |
| Diameter (English) Shaft | 0.23 in. |
| Capacity (Metric) | 1 mL |
| Length (English) Shaft | 6.1 in. |
| Length (English) Tube | 3.14 in. |
| Length (Metric) Shaft | 155mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.