Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Safety-coated Tube
SDP

Catalog No. K8854600021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.59 oz., 15mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K885460-0021 0.1 oz., 3mL
K885460-0023 0.59 oz., 15mL
K885460-0020 0.03 oz., 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K885460-0021 Supplier DWK Life Sciences Supplier No. 8854600021
Add to Cart
Add to Cart

Autoclavable transparent coating

  • With glass pestle

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.1 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Autoclavable
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 3 mL
Length (English) Shaft 8.14 in.
Length (English) Tube 4.72 in.
Length (Metric) Shaft 207mm
Length (Metric) Tube 120mm
Material Glass
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.1 oz., 3mL
Size 21
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.