Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders
GSA_VASDP

Catalog No. K8854500021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
1.18 oz., 30mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Size
K885450-0021 0.1 oz., 3mL Ground Glass pestle and tube 21
K885480-0021 0.1 oz., 3mL PTFE pestle and Glass tube 21
K885450-0020 0.03 oz., 1mL Ground Glass pestle and tube 20
K885450-0024 1.18 oz., 30mL Ground Glass pestle and tube 24
K885480-0023 0.59 oz., 15mL PTFE pestle and Glass tube 23
K885450-0022 0.16 oz., 5mL Ground Glass pestle and tube 22
K885450-0023 0.59 oz., 15mL Ground Glass pestle and tube 23
K885480-0020 0.03 oz., 1mL PTFE pestle and Glass tube 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K885450-0021 Supplier DWK Life Sciences Supplier No. 8854500021
Add to Cart
Add to Cart

Combined conical and cylindrical surfaces improve grinding efficiency

  • Can be motor driven
  • Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
  • Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.1 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 3 mL
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes Ground Glass pestle and tube
Length (English) Shaft 8.14 in.
Length (English) Tube 4.72 in.
Length (Metric) Shaft 207mm
Length (Metric) Tube 120mm
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.1 oz., 3mL
Size 21
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.