Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders
SDP

Catalog No. K8854800020 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
1.18 oz., 30mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Size
K885480-0020 0.03 oz., 1mL PTFE pestle and Glass tube 20
K885480-0021 0.1 oz., 3mL PTFE pestle and Glass tube 21
K885450-0020 0.03 oz., 1mL Ground Glass pestle and tube 20
K885450-0024 1.18 oz., 30mL Ground Glass pestle and tube 24
K885480-0023 0.59 oz., 15mL PTFE pestle and Glass tube 23
K885450-0022 0.16 oz., 5mL Ground Glass pestle and tube 22
K885450-0021 0.1 oz., 3mL Ground Glass pestle and tube 21
K885450-0023 0.59 oz., 15mL Ground Glass pestle and tube 23
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K885480-0020 Supplier DWK Life Sciences Supplier No. 8854800020
Add to Cart
Add to Cart

Combined conical and cylindrical surfaces improve grinding efficiency

  • Can be motor driven
  • Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
  • Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.03 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 4.5mm
Diameter (English) Shaft 0.177 in.
Capacity (Metric) 1 mL
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes PTFE pestle and Glass tube
Length (English) Shaft 6.1 in.
Length (English) Tube 3.14 in.
Length (Metric) Shaft 155mm
Length (Metric) Tube 80mm
Tube Diameter (English) Outside 0.51 in.
Tube Diameter (Metric) Outside 13mm
Capacity 0.03 oz., 1mL
Size 20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.