Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Erlenmeyer Flasks
SDP

Catalog No. K6170000224 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
Height (Metric):
8.5 cm
11.2 cm
12.5 cm
15 cm
15.5 cm
20 cm
21.5 cm
23 cm
27.5 cm
29.3 cm
29.4 cm
34.2 cm
40 cm
41 cm
Standard Taper Joint:
14/20
24/40
29/42
45/50
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Standard Taper Joint
K617000-0224 125 mL 12.5 cm 24/40
K617000-0745 1000 mL 21.5 cm 45/50
K617000-0629 500 mL 20 cm 29/42
K617000-0624 500 mL 20 cm 24/40
K617000-0724 1000 mL 23 cm 24/40
K617000-0729 1000 mL 23 cm 29/42
K296500-0100 100 mL 11.2 cm 14/20
K617000-0824 2000 mL 29.3 cm 24/40
K617000-0829 2000 mL 29.4 cm 29/42
K617000-0429 250 mL 15 cm 29/42
K617000-1145 6 L 41 cm 45/50
K617000-1124 6 L 40 cm 24/40
K617000-0845 2000 mL 27.5 cm 45/50
K296500-0050 50 mL 8.5 cm 14/20
K617000-0424 250 mL 15.5 cm 24/40
K617000-1045 4 L 34.2 cm 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. K617000-0224 Supplier DWK Life Sciences Supplier No. 6170000224
Add to Cart
Add to Cart

Used to measure, mix, and store liquids

  • Single neck flask
  • Has standard taperouter joint

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 4.92 in.
Height (Metric) 12.5 cm
Standard Taper Joint 24/40
Mouth Style Narrow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.