Learn More
Description
Used to measure, mix, and store liquids
- Single neck flask
- Has standard taperouter joint
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (English) | 10.82 in. |
| Height (Metric) | 27.5 cm |
| Standard Taper Joint | 45/50 |
| Mouth Style | Narrow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
