Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Flat Bottom Heavy-Wall Boiling Flasks
SDP

Catalog No. K6015000624 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
300 mL
500 mL
1000 mL
2000 mL
6 L
Standard Taper Joint:
24/40
29/42
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K601500-0624 1000 mL 24/40
K601500-0529 500 mL 29/42
K601500-0824 2000 mL 24/40
K601500-0324 250 mL 24/40
K601500-0829 2000 mL 29/42
K601500-0524 500 mL 24/40
K601500-1024 6 L 24/40
K601500-0429 300 mL 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K601500-0624 Supplier DWK Life Sciences Supplier No. 6015000624
Add to Cart
Add to Cart

Single neck with a standard tapered outer joint

  • Heavy wall reduces breakage.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
No. per Case 1
Standard Taper Joint 24/40
Bottom Shape Flat
Diameter (Metric) Outer 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.