Learn More
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Specifications
Specifications
| Diameter (Metric) Inner | 10 mm |
| Type | Economy Chromatography Column |
| For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
| Endcapped | Yes |
| Quantity | 10/Cs. |
| Temperature (Metric) Range | 0 to 50°C |
| Max. Pressure | 14.5 psi |
| Pore Size | 20 μm |
| Column Capacity | 16 mL |
| Length (Metric) | 200 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
