Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Gas Sampling Tube with PTFE Lubriflo™ Stopcocks
SDP

Catalog No. 10310140 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-310-140 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-140 Supplier DWK Life Sciences Supplier No. 30040F250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kimax™ glass tubes and PTFE stopcocks ensure efficiency and integrity of gas sampling

  • Made from Kimax borosilicate glass
  • Includes two size 4 stopcocks
  • Stopcocks are polytetrafluoroethylene (PTFE) based
  • Includes tubulations on each end that accept 3/8 in. I.D. flexible tubing.
  • Capacity: 250mL
  • Approx. outside diameter: 50mm
  • Approx. length: 330mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Borosilicate Glass
Type Gas Sampling Tube
Includes Tubulations on each end
Diameter (English) Inner Tubing 0.37 in.
Diameter (English) Outside 2 in.
Diameter (Metric) Inner Tubing 0.93 cm
Diameter (Metric) Outside 5 cm
Length (English) 13 in.
Length (Metric) 33 cm
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.