Learn More
Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Fits Tubing ID (English) | 0.37 in. |
| Fits Tubing ID (Metric) | 9.39mm |
| Height (English) | 3.34 in. |
| Height (Metric) | 85mm |
| Includes | Hose connection 2 |
| Material | Borosilicate Glass |
| Product Type | 90° Hose Inlet Adapter |
| Standard Taper Joint No. | 29/42 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
