Learn More
Description
Includes
Supplied with pestle, tube, and phenolic cap with PTFE liner
Heavy-walled construction minimizes tube breakage
- Flat base permits tube to stand upright
- Pestle and tube clearance approximately 0.15mm
Specifications
Specifications
| Size | 17 |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.00015 to 0.0002mm |
| Diameter (English) Shaft | 0.23 in. |
| Diameter (Metric) Shaft | 6mm |
| Capacity (English) | 0.01 oz. |
| Capacity (Metric) | 0.3 mL |
| Material | Ground Glass |
| Product Type | Tissue Grinder |
| For Use With (Application) | Centrifugation, concentrations and lyophilization can be accomplished without a transfer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
