Learn More
DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask
Shop All DWK Life Sciences Products

Description
- Available with a size 14/20, 19/22 or 24/40 taper joint
- Heavy wall flasks in a range of capacities, from 5mL to 500mL
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Standard Taper Joint | 14/20 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.