Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Reflux Condensers with Coil Type and Joints
SDP

Catalog No. K4570000125 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
290 mm
340 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
K457000-0125 290 mm
K457000-0175 340 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K457000-0125 Supplier DWK Life Sciences Supplier No. 4570000125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With an internal, coil-type cold finger; Tightly wound coil

  • 24/40 joints
  • 175mm cold finger coil length
  • 170cm2 condensing area
  • No. 2 hose connection

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 11.41 in.
Material Borosilicate Glass
Height (Metric) 290 mm
Standard Taper Joint No 24/40
For Use With (Application) Condense high vapor pressure solvents like hexane
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Quantity Each
Type Reflux Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.