Learn More
DWK Life Sciences Kimble™ Kontes™ Round Bottom Four Neck Heavy Wall Distilling Flasks
Shop All DWK Life Sciences Products

Description
- Heavy wall reduces breakage.
Specifications
Specifications
| Diameter (English) Outer | 4.13 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 4 |
| Standard Taper Joint | 24/40 Center, 24/40 side |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 105 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.