Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Three Neck Heavy Wall Distilling Flasks
SDP

Catalog No. K6060000624 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
2000 mL
5 L
Standard Taper Joint:
24/40 Center, 24/40 side
29/42 Center, 24/40 side
45/50 Center, 24/40 side
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K606000-0624 250 mL 24/40 Center, 24/40 side
K606000-4824 250 mL 29/42 Center, 24/40 side
K606000-0224 100 mL 24/40 Center, 24/40 side
K606000-1424 1000 mL 24/40 Center, 24/40 side
K606000-1924 2000 mL 29/42 Center, 24/40 side
K606000-2924 5 L 45/50 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K606000-0624 Supplier DWK Life Sciences Supplier No. 6060000624
Add to Cart
Add to Cart

With outer joints

  • Vertical side necks

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 3.26 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Vertical
No. of Positions 3
Standard Taper Joint 24/40 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 83 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.