Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Two Neck Round Bottom Heavy Wall Distilling Flasks
SDP

Catalog No. K2949900100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
Standard Taper Joint:
14/20 Center, 14/20 side
19/22 Center, 19/22 side
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K294990-0100 100 mL 14/20 Center, 14/20 side
K295010-0250 250 mL 19/22 Center, 19/22 side
K294990-0050 50 mL 14/20 Center, 14/20 side
K294990-0025 25 mL 14/20 Center, 14/20 side
K294990-0010 10 mL 14/20 Center, 14/20 side
K294990-0500 500 mL 14/20 Center, 14/20 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. K294990-0100 Supplier DWK Life Sciences Supplier No. 2949900100
This item is not returnable. View return policy

Outer joints. Side neck is angled.

  • Heavy wall reduces breakage.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.3 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 2
Standard Taper Joint 14/20 Center, 14/20 side
Bottom Shape Round
Diameter (Metric) Outer 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.