Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ ULTRA-WARE™ Heavy-Wall Filter Flasks
SDP

Catalog No. K9537600122 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1000 mL
2000 mL
4 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K953760-0122 125 mL
K953760-1002 1000 mL
K953760-4002 4 L
K953760-2002 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. K953760-0122 Supplier DWK Life Sciences Supplier No. 9537600122
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • KimCote™ plastic safety coating
  • ≠2 side arm for connection to 0..25 in. (6mm) I.D. flexible tubing

  • 125mL flask: With No. 5 stopper joint
  • 1, 2 and 4L flasks: With No. 8 stopper joint

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner Tubing 0.6 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Closure Size 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.