Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ ULTRA-WARE™ Heavy-Wall Filter Flasks
GSA_VASDP

Catalog No. K9537601002 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1000 mL
2000 mL
4 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K953760-1002 1000 mL
K953760-4002 4 L
K953760-2002 2000 mL
K953760-0122 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K953760-1002 Supplier DWK Life Sciences Supplier No. 9537601002
Add to Cart
Add to Cart

Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • KimCote™ plastic safety coating
  • ≠2 side arm for connection to 0..25 in. (6mm) I.D. flexible tubing

  • 125mL flask: With No. 5 stopper joint
  • 1, 2 and 4L flasks: With No. 8 stopper joint

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner Tubing 0.93 cm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Closure Size 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.