Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ ULTRA-WARE™ Heavy-Wall Filter Flasks
Shop All DWK Life Sciences Products

Description
Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- KimCote™ plastic safety coating
- ≠2 side arm for connection to 0..25 in. (6mm) I.D. flexible tubing
- 125mL flask: With No. 5 stopper joint
- 1, 2 and 4L flasks: With No. 8 stopper joint
Specifications
Specifications
| Diameter (Metric) Inner Tubing | 0.6 cm |
| Capacity (Metric) | 4 L |
| Material | Borosilicate Glass |
| Closure Size | 8 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?