Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Mark-M™ 15 mL Soda Lime Glass Culture Tubes
SDP

Catalog No. 22037537 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-037-537 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-037-537 Supplier DWK Life Sciences Supplier No. 60EM16
Add to Cart
Add to Cart

Plain disposable soda lime glass tubes.

  • Manufactured from soda-lime glass
  • All tubes have sturdy, uniform bottoms and consistent lengths
  • No marking spot
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 15 mL
Length (Metric) 100 mm
Material Soda Lime Glass
Shape Round
Disposable Single-use
For Use With Test tube racks; optional tube closures
Quantity 1000
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Disposable Culture Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.