Learn More
DWK Life Sciences Kimble™ Mark-M™ 5 mL Rim Top Soda Lime Glass Culture Tubes
Shop All DWK Life Sciences Products

Description
- Manufactured from soda-lime glass
- Permanent marking spots
- Labels are located 3/4 in. from the open end
- All tubes have sturdy, uniform bottoms and consistent lengths
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Soda Lime Glass |
| Shape | Round |
| Disposable | Single-use |
| For Use With | Test tube racks; optional tube closures |
| Label Type | Vertical Ceramic Label |
| Quantity | 1000 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.