Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ 100mL Pear-Shaped Glass Centrifuge Tubes with Pennyhead Stoppers
SDP

Catalog No. 05624 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-624 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-624 Supplier DWK LIFE SCIENCES™ Supplier No. 45220100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ 100mL Pear-Shaped Glass Centrifuge Tubes with Pennyhead Stoppers are used for the determination of small quantities of solids in large volumes of liquids, including free water and sediment in diesel and distillate fuels per ASTM D2709.

KIMAX™ tube used for the determination of small quantities of solids in large volumes of liquids. Recommended for the determination of free water and sediment in diesel and other distillate fuels, as a pass-fail indication of product quality (ASTM D2709).

  • KIMAX™ tube made with heavier walled tubing to withstand higher centrifugation speeds
  • Calibrated to contain
  • Scale is durable black ceramic enamel
  • Pennyhead glass stopper included; replacement stopper is 850100-0016
  • Do not centrifuge with stopper in tube
  • Capacity: 100mL; Max RCF: 800
  • Approx. OD x Length: 58 x 160mm
  • Stem graduations in 0.01mL to 0.2mL with a tolerance of ±0.01mL
  • Body graduation at 25mL with a tolerance of ±1.0mL
  • Body graduations at 50 and 100mL with a tolerance of ±2.0mL
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Case of 6
TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438, ASTM D2709
Capacity (Metric) 100 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Used for the determination of small quantities of solids in large volumes of liquids
Stopper Number 16
Tolerance 0 to 0.2mL in ±0.01mL, 25mL in ±1mL, >25mL in ±2mL
Sterility Non-sterile
Autoclavable Autoclavable
Shape Pear
Length (Metric) 160 mm
Bottom Shape Round
Closure Type Pennyhead Stopper
Closure Included Yes
Writing Area No
Diameter (Metric) 58 mm
Graduated Yes
Graduations 0 to 0.2 mL in 0.01 mL increments, 25, 50, and 100 mL
Product Type Centrifuge Tube
Max. RCF 800 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.