Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Disposable Rimless Culture Tube
SDP

Catalog No. 12141542 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
11 mL
Length (Metric):
85 mm
Diameter (Metric):
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
12-141-542 11 mL 85 mm 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-542 Supplier DWK Life Sciences Supplier No. 735001585

missing translation for 'validMainframeMsg'

Premium quality tubes feature sturdy, uniform bottoms and consistent lengths.

KIMBLE™ Plain Disposable Borosilicate Glass Tube - These premium quality tubes feature sturdy, uniform bottoms and consistent lengths. The 10 x 75 mm and 12 x 75 mm sizes are suitable for cell washing procedures.

  • Complies with ASTM Specification E890
  • Manufactured from borosilicate glass 5.1
  • 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 11 mL
Length (Metric) 85 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Single-use
Quantity 250 Pk., 1000/Cs.
Rimmed No
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 15 mm
Closure Type Not Included
Product Type Plain Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.