Learn More
DWK Life Sciences™ Kimble™ Polyacetal Standard Taper Joint Clamp
Shop All DWK Life Sciences Products

Description
- Manufactured from polyacetal which is characterized by its high strength, hardness and rigidity to -40°C, and offers good overall chemical resistance
- Joint clamps are conveniently colour coded to help with size identification
- The clamp will not scratch glass and can be autoclaved to 200°C
Specifications
Specifications
| Type | Polyacetal Standard Taper Joint Clamp |
| Material | Polyacetal |
| Standard Taper Joint | 14/20, 14/35 |
| Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.