Learn More
DWK Life Sciences Kimble™ Prelabeled Glass Blood Typing Mark-M-Tubes™
Shop All DWK Life Sciences Products

Description
Made of borosilicate glass
Fused labels make the written information permanent and easy to read. Tubes are prelabeled with the blood type, and a color-coded band with an area for patient identification. The marking area is placed to allow an unobstructed view of cell suspension.
Order Info
Available in two tube sizes: 10 x 75mm and 12 x 75mm.
Specifications
Specifications
| Product Type | Blood Typing Tube |
| Material | Borosilicate Glass |
| Closure Color | Green |
| Quantity | 1000 Cs. |
| Label Type | IS Testing |
| Length (Metric) | 75 mm |
| Diameter (Metric) Outer | 10 mm |
| Length (English) | 2.9 in. |
| Certifications/Compliance | ASTM E438 |
| Diameter (English) Outer | 0.39 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.