Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Prelabeled Glass Blood Typing Mark-M-Tubes™
SDP

Catalog No. 22285752 Shop All DWK Life Sciences Products
Change view
Click to view available options
Label Type:
A1 Testing
Anti-A testing
Anti-B testing
B Testing
Color-Coded, Blood Type Label
IIS Testing
IS Testing
Closure Color:
Blue
Green
None
White
Yellow
Diameter (English) Outer:
0.39 in.
0.47 in.
Diameter (Metric) Outer:
10 mm
12 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Type Closure Color Diameter (English) Outer Diameter (Metric) Outer
22-285752 Anti-A testing Blue 0.47 in. 12 mm
22-037276 Anti-B testing Yellow 0.39 in. 10 mm
22-037275 B Testing Blue 0.39 in. 10 mm
22-285756 IIS Testing White 0.47 in. 12 mm
22-037277 IS Testing Green 0.39 in. 10 mm
22-037274 Anti-A testing Blue 0.39 in. 10 mm
22-037278 IIS Testing White 0.39 in. 10 mm
22-378897 A1 Testing Yellow 0.47 in. 10 mm
22-037282 Color-Coded, Blood Type Label None - -
22-285755 IS Testing Green 0.47 in. 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-285752 Supplier DWK Life Sciences Supplier No. 60B12BZ2
This item is not returnable. View return policy

Made of borosilicate glass

Fused labels make the written information permanent and easy to read. Tubes are prelabeled with the blood type, and a color-coded band with an area for patient identification. The marking area is placed to allow an unobstructed view of cell suspension.

Order Info

Available in two tube sizes: 10 x 75mm and 12 x 75mm.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Typing Tube
Material Borosilicate Glass
Closure Color Blue
Quantity 1000 Cs.
Label Type Anti-A testing
Length (Metric) 75 mm
Diameter (Metric) Outer 12 mm
Length (English) 2.9 in.
Certifications/Compliance ASTM E438
Diameter (English) Outer 0.47 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.