Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ PTFE Keyhead Stopper
GSA_VASDP

Catalog No. 1464211C Shop All DWK Life Sciences Products
Change view
Click to view available options
Size:
9
13
16
19
22
32
38
Color:
Black
Blue
Gray
Green
Orange
Yellow
Stopper Number:
9
13
16
19
22
32
38
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color Stopper Number
14-642-11C 13 Orange 13
14-642-11J 38 Black 38
14-642-11E 19 Green 19
14-642-11B 9 Black 9
14-642-11D 16 Blue 16
14-642-11F 22 Yellow 22
14-642-11H 32 Gray 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-642-11C Supplier DWK Life Sciences Supplier No. 41901R13
Add to Cart
Add to Cart

Flask Length

  • Designed from ASTM Specification E675

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Keyhead Stopper
Length (Metric) 1.39 cm
Diameter (Metric) 1.34 cm
Stopper Number 13
Size 13
Material PTFE
Color Orange
For Use With (Equipment) For flasks and separatory funnels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.