Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Score-Break Trimmed Stem Ampules
SDP

Catalog No. 12141609 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-141-609 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-609 Supplier DWK Life Sciences Supplier No. 12010U2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small glass ampules made from USP Type I borosilicate glass provide excellent solution stability and secure hermetic sealing. Suitable for tip‐ or pull‐sealing, these ampules support safe storage and handling of sensitive liquids in laboratory applications.

  • Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.
  • Pre-scored constricted portion of the stem permits safe and easy opening while eliminating the need for filing
  • Amber glass is recommended for light-sensitive compound
  • Stems can be pull or tip-sealed
  • Excellent dimensional stability for high speed filling and sealing operations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
Material Borosilicate Glass (Type I)
Product Type Prescored Ampule
Color Clear
Diameter (Metric) Outer 12 mm
Height (Metric) 75 mm
Certifications/Compliance USP Type I, USP and EP 3.2.1 (Hydrolytic Resistance), ASTM E438 Type I, Class B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.