Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Sterile Disposable Color-Coded Serological Pipette
SDP

Catalog No. 14966108 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
10 mL
Color:
Clear
Orange
Red
Length (Metric):
274 mm
300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Length (Metric)
14-966-108 1 mL Red 274 mm
14-966-109 10 mL Orange 300 mm
22-037-558 1 mL Clear 274 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-966-108 Supplier DWK Life Sciences Supplier No. 721051110
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-pyrogenic pipets have a uniform pulled tip and are clean, plugged, sterile and ready for use.

  • Calibrated To Deliver (TD) to the tip Provided with negative graduations to increase the versatility of the pipet 72105 series
  • Packaged in color-coded paper/plastic individual wrap and overpacked in convenient dispensing shelf packs
  • For laboratory benches 72102 series
  • Packaged in a convenient reclosable canister pack
  • Contains 50 pieces sealed in a plastic bag
  • Designed from ASTM Specification E714
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated yes
Calibration To Deliver
Certifications/Compliance ASTM E714
Class Class B
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Liquid Measurement Applications
Graduated Yes
Graduations 0.1 mL
Negative Graduations 0.2 mL
Quantity 1000/Cs.
Tip Style Uniform Pulled Tip
Packaging Type Dispensing Shelf Pack
Color Red
Volume (Metric) 1 mL
Length (Metric) 274 mm
Type Serological
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.