Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure
SDP

Catalog No. 0333910E Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
4 mL
12 mL
20 mL
Height (Metric):
45 mm
50 mm
55 mm
Diameter (Metric) Outer:
15 mm
21 mm
27 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
03-339-10E 20 mL 55 mm 27 mm
03-339-10C 12 mL 50 mm 21 mm
03-339-10A 4 mL 45 mm 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-339-10E Supplier DWK Life Sciences Supplier No. 60975L5
Add to Cart
Add to Cart

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products. Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .

  • Necks are tooled for an accurate fit with polyethylene closures
  • Vials and closures are supplied in both the pack and case quantities
  • Supplied with closed-bottom, two-piece closures
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Options:
    • Capacity 4mL / 1 dram: Height 45mm, OD 15mm, Case of 864
    • Capacity 12mL / 3 drams: Height 50mm, OD 21mm, Case of 432
    • Capacity 20mL / 5 drams: Height 55mm, OD 27mm, Case of 216
    TRUSTED_SUSTAINABILITY

    Specifications

    Classification B
    Color Clear
    Diameter (Metric) Outer 27 mm
    Material Borosilicate Glass
    Volume (Metric) 20 mL
    Volume (English) 5.4 dr.
    Closure Material Polyethylene
    Closure Type Open Bottom Stopper
    Certifications/Compliance ASTM E438, USP Type I, Type I, Class B
    Height (Metric) 55 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.