Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Culture Tubes with Rubber Lined Phenolic Caps
SDPSCI_ED

Catalog No. S00205 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
8 mL
16 mL
50 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
S00205 16 mL 125 mm 16 mm
S00209 50 mL 150 mm 25 mm
S00203 8 mL 100 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00205 Supplier DWK Life Sciences Supplier No. 5506616125
Add to Cart
Add to Cart

Mineral-filled cap to withstand repeated autoclaving.

  • KIMAX™ KG-33 borosilicate glass
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Screw Thread finish complies with Glass Packaging Institute (GPI) requirements
  • Cap not atttached
  • Reusable

Compliance

Designed from ASTM™ Specification E982, Type VI, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Material Phenolic
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Disposable Reusable
Liner Material Rubber
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Closure Type Mineral-filled Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.