Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ ValueWare™ Culture Tubes with Rubber Lined Phenolic Caps
SDPSCI_ED

Catalog No. S00209 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
8 mL
16 mL
50 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
S00209 50 mL 150 mm 25 mm
S00205 16 mL 125 mm 16 mm
S00203 8 mL 100 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00209 Supplier DWK LIFE SCIENCES™ Supplier No. 5506625150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ ValueWare™ Culture Tubes with Rubber Lined Phenolic Caps are made from KIMAX™ KG-33 borosilicate glass with uniform wall thickness for heat transfer and chemical resistance. Mineral-filled phenolic caps withstand repeated autoclaving. GPI-compliant screw thread finish.

  • Made from KIMAX™ KG-33 borosilicate glass for superior chemical resistance and durability
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Screw thread finish complies with Glass Packaging Institute (GPI) requirements
  • Rubber lined phenolic cap is mineral-filled to withstand repeated autoclaving
  • Cap is not attached
  • Reusable design for cost-effective laboratory use

Compliance

Designed from ASTM™ Specification E982, Type VI, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Material Phenolic
Capacity (Metric) 50 mL
Length (Metric) 150 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Disposable Reusable
Liner Material Rubber
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 25 mm
Closure Type Mineral-filled Screw Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.