Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ ValueWare™ Culture Tubes With Marking Spots
SDPSCI_ED

Catalog No. S00197 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
24 mL
28 mL
Length (Metric):
150 mm
Diameter (Metric):
16 mm
18 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
S00197 28 mL 150 mm 18 mm
S00196 24 mL 150 mm 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S00197 Supplier DWK LIFE SCIENCES™ Supplier No. 5504818150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ ValueWare™ Culture Tubes With Marking Spots feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance. Made from KIMAX™ KG-33 borosilicate glass with a durable white ceramic enamel marking spot.

  • KIMAX™ KG-33 borosilicate glass - 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Durable white ceramic enamel marking spot for easy sample identification
  • Designed to ASTM Specification E982, Type IV requirements
  • Reusable

Compliance

Designed from ASTM™ Specification E982, Type IV requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type IV
Capacity (Metric) 28 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
Label Type White Ceramic Enamel Marking Spot
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 18 mm
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.