Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders, To Contain
SDPSCI_ED

Catalog No. S00041 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S00041 250 mL 2 mL
S00042 500 mL 5 mL
S00043 1000 mL 10 mL
S00040 100 mL 1 mL
S00039 50 mL 1 mL
S00037 10 mL 0.2 mL
S00038 25 mL 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S00041 Supplier DWK Life Sciences Supplier No. 50022250
Add to Cart
Add to Cart

Class B with spout.

  • Calibrated “To Contain” at 20°C
  • 10mL size has enlarged funnel top for ease of filling
  • Kimax KG-33 glass
  • With hexagonal base flat ground for added stability

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinder designed to ASTM E-1272, Style 1, Class B specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Capacity (Metric) 250 mL
Includes Funnel Top, Hexagonal Base Flat Ground for Added Stability, Spout
Graduations 2 mL
Subdivision 10 to 250 mL
Calibration To Contain
Base Type Hexagonal
Shape Round
Class Class A, Class B
Height (English) 12.9 in.
Height (Metric) 330 mm
Certifications/Compliance ASTM E1272, ASTM E438
Tolerance ±1.4 mL
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.