Learn More
DWK Life Sciences Kimble™ ValueWare™ Heavy-Wall Filtering Flasks

Shop All DWK Life Sciences Products


Description
- With side tubulation and capacity scale
- Designed to take one atmosphere of vacuum or 29 in. (73.7cm) of mercury
- Sizes 25 through 500mL have side hose connection designed to accept 0.31 in. (7.9mm) I.D. flexible tubing
- Sizes 1000mL and larger accept 0.38 in. (9.66mm) I.D. tubing
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1406, Type II, Class 1 specification requirements.
Specifications
Specifications
| Diameter (English) Outer | 53.15 in. |
| Diameter (Metric) Inner Tubing | 0.78 cm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Graduation Range | 400 to 1000 mL |
| Graduations | 50 mL |
| Height (English) | 8.97 in. |
| Height (Metric) | 22.8 cm |
| Diameter (Metric) Outer | 135 mm |
| Closure Size | 8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.