Learn More
DWK Life Sciences Kimble™ ValueWare™ Narrow-Mouth Erlenmeyer Flasks

Shop All DWK Life Sciences Products


Description
- Kimax™ KG-33 glass Reinforced tops tooled with a rounded finish — contain more glass for maximum mechanical strength
- Thick-walled body has long tapered outside contour to minimize chipping when struck or rubbed together
- Durable white ceramic enamel scales indicate approximate volumes at various levels — useful for measuring and mixing solutions where a high degree of accuracy is not necessary
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 1 specification requirements.
Specifications
Specifications
| Closure Material | Rubber |
| Description | White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded |
| Diameter (English) Outer | 3.2 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 225 mL |
| Graduations | 25 mL |
| Height (English) | 5.11 in. |
| Height (Metric) | 13 cm |
| Mouth Style | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.