Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Narrow-Mouth Erlenmeyer Flasks
SDPSCI_ED

Catalog No. S00146 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00146 1000 mL
S00147 2000 mL
S00143 125 mL
S00144 250 mL
S00145 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S00146 Supplier DWK Life Sciences Supplier No. 565001000
Add to Cart
Add to Cart

Economical and versatile; ideal for general laboratory usage.

  • Kimax™ KG-33 glass Reinforced tops tooled with a rounded finish — contain more glass for maximum mechanical strength
  • Thick-walled body has long tapered outside contour to minimize chipping when struck or rubbed together
  • Durable white ceramic enamel scales indicate approximate volumes at various levels — useful for measuring and mixing solutions where a high degree of accuracy is not necessary

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 1 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded
Diameter (English) Outer 5 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Graduation Range 250 to 1000 mL
Graduations 50 mL
Height (English) 8.38 in.
Height (Metric) 21.3 cm
Mouth Style Narrow
Diameter (Metric) Outer 128 mm
Closure Size 9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.