Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ Aviation Cleaning Wipes

Catalog No. 17000246 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Packaging Quantity:
540 Sheets/Roll
900 Sheets/Roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17-000-246 540 Sheets/Roll
17-000-244 900 Sheets/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-000-246 Supplier Kimberly-Clark Professional™ Supplier No. 28642
This item is not returnable. View return policy

Easy-to-use, Lean manufacturing cleaning solution for general cleaning tasks in the aviation industry

  • Intuitive, alpha-numeric, performance-tier identification
  • Compatible with detergents, solvents, dilute acids and bases
  • Low linting, silicone free and antistatic in use
  • Soft, absorbent cellulose and tear-reisitant polypropylene materials which contain no glues, adhesives or binders
  • Meet the requirements of Aerospace Material Specification (AMS) 3819C (Aerospace industry requirement) and Boeing Material Specification (BMS) 15-5F (Boeing)

Overall general cleaning, post-paint stripping and wiping, water-rinse drying, solvent wiping, excess sealant removal, oil and grease cleaning, and tool wiping

Specifications

Product Type Aviation Cleaning C4 Aviation Wipes
Length (English) 13.5 in.
Length (Metric) 34.29 cm
Width (English) 12.2 in.
Width (Metric) 30.98 cm
Material Cellulose, Polypropylene
Certifications/Compliance AMS 3819C, BMS 15-5F
Color White
Dimensions (L x W) 13.5 x 12.2 in.
Format Jumbo Roll
For Use With (Application) Overall general cleaning, post paint stripping wiping, Water rinse drying, solvent wiping, excess sealant removal, oil, grease cleaning, tool wiping
Packaging Quantity 540 Sheets/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.