Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ Aviation Surface Preparation Wipes

Catalog No. 17000241 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Length (English):
12 in.
23 in.
Format:
1/2 fold
POP-UP™ box
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Format
17-000-241 12 in. POP-UP™ box
17-000-243 23 in. 1/2 fold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-000-241 Supplier Kimberly-Clark Professional™ Supplier No. 28643
This item is not returnable. View return policy

For critical surface preparation tasks in the aviation industry

These wipes deliver precision performance via an advanced material that enables optimum linting and extractable control

  • Intuitive, alpha-numeric, performance-tier identification
  • Compatible with solvents commonly used in the aviation as well as detergents, dilute acids and bases
  • Low linting, silicone free and antistatic in use
  • Made from a spunlace blend of cellulose and polyester fibres and contain no glues, adhesives or binders
  • Delivered in a handy pop-up box for portability, that easily dispenses one wipe at a time
  • Meet the requirements of Aerospace Material Specification (AMS) 3819C (Aerospace industry requirement) and Boeing Material Specification (BMS) 15-5F (Boeing)

Specifications

Product Type P2 Aviation Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Certifications/Compliance AMS 3819C, BMS 15-5F
Color White
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
Format POP-UP™ box
For Use With (Application) Critical surface preparation tasks in the aviation industry
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.