Learn More
Kimberly-Clark Professional™ Kimtech™ Critical Cleaning Cloths
Shop All Kimberly-Clark Professional ProductsDescription
- Patented spunlace cloth can solve multiple pain points in composite and metal manufacturing related to surface prep, process contamination, and costly chemical use
- Ideal for critical tasks, like mold cleaning for composites, paint surface prep, or cleaning adhesives, where solvent or chemical application on a surface must be done right the first time every time
- Reduce rework and cost while achieving superior results
- Soft cloth that is virtually lint free – even on abrasive surfaces
- Generates up to 15x less lint than other virtually lint free cloths on the market today
- Delivers up to 97% of the absorbed chemical/solvent back onto the surface
- Meets AMS and BMS standards for extractables and lint
Specifications
Specifications
| Product Type | Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Spunlace |
| Color | White |
| Dimensions (L x W) | 9 x 12 in. |
| For Use With (Application) | Chemicals |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.