Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves

Catalog No. 19668058 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-058 2X-Large
17-000-347 X-Small
17-000-348 Small
17-000-349 Medium
17-000-350 Large
17-000-351 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-668-058 Supplier Ansell Supplier No. 62010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.

  • White Nitrile Cleanroom Glove
  • Non-sterile, powder free, ambidextrous glove with textured fingertips
  • Double chlorinated and double bagged
  • 4.72 mil/0.12 mm Thickness
  • Beaded Cuff
  • Amide-free
  • Not made with silicone
  • Recyclable via The RightCycle™ Program
  • For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA21 CFR 177-2600-US Food Contact Approved, EN ISO 21420:2020, Category I
Certifications/Compliance (Europe) Free from BSE/TSE (EMEA/410/01), PPER (EU) 2016/425, REACH REGULATION (EC) No 1907/2006, EN455-1, ASTM D5151, EN ISO 374-2
Chlorinated Yes
Cleanroom Class Class 1 (ISO 3)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Packaging Type Bag
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.