Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ G3 NxT Nitrile Cleanroom Gloves

Catalog No. 19059327C Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-059-327C Medium
19-059-327B Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-059-327C Supplier Ansell Supplier No. 62092

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex and silicone-free non-sterile cleanroom gloves for delicate applications. The slick finishing, with textured fingertips and static dissipative material, ensures dextrous contamination control.

  • The synthetic nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness that results in a low risk of pinholes.
  • The gloves are ambidextrous and incorporate a beaded cuff for added strength and ease of donning
  • Our non-sterile nitrile cleanroom gloves are latex, silicone, powder free and manufactured without vulcanization accelerators
  • The absence of natural rubber latex and vulcanizing agents reduces the risk of TYPE I and TYPE IV glove-associated reactions, protecting the wearer as well as the application.
  • Kimtech™ G3 NxT Nitrile Cleanroom Gloves keep hands comfortable and protected while ensuring that research applications can be carried out contamination-free.
  • Only intended for occupational workplace use and must be used in compliance with all applicable health and safety laws and standards in addition to all user instructions, warnings and limitations accompanying each product.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 3
Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425, EN ISO 374-1 Type C Chemical Splash Protection, EN 374-4 Resistance to degradation by chemicals, EN ISO 374-5 Micro Organism and Virus Protection
Cleanroom Class Class 1 (ISO 3)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.1 mil
Finger Thickness (Metric) 0.18 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 7.1 mil
Thickness (Metric) 0.18 mm
Manufacturing/QMS Audit Standards EN ISO 21420:2020
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.