Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimtech™ M3 Pleat-Style Face Masks
GREENER_CHOICE

Catalog No. 19005122 Shop All Ansell Products
Change view
Click to view available options
Fastening Type:
Earloops
Ties
Width (Metric):
18 cm
23 cm
Width (English):
7.1 in.
9.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fastening Type Width (Metric) Width (English)
19-005-122 Ties 23 cm 9.1 in.
18-999-4774 Earloops 18 cm 7.1 in.
18-999-4775 Ties 18 cm 7.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-005-122 Supplier Kimtech™ Supplier No. 62452
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.

  • Inner facing made of white BiCoSof™
  • Nose piece made from fully enclosed, soft, malleable aluminum
  • Outer facing made from clear polyethylene apertured film
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material Polyethylene
Size Standard
Sterility Non-sterile
Style Pleated
Cleanroom Class Class 1 (ISO 3)
Disposable Single-use
Filter Efficiency 99.5% (PFE), 98.7% (BFE)
For Use With (Application) Semiconductor, Disk Drive, Data Storage, Integrated Circuits
Latex Free Yes
Model 62452
Pore Size 0.1 μm (PFE), 3 μm (BFE)
Series KimTech™ M3
Width (English) 9.1 in.
Width (Metric) 23 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.