Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimtech™ PFE-Xtra Latex Gloves

Catalog No. p-8266024 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-565B Small
19-048-565C Medium
19-048-565D Large
19-048-565E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-048-565B Supplier Kimtech™ Supplier No. 50501

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ambidextrous latex gloves with 12 in. extended cuff are suitable for challenging applications and environments that have a high risk of chemical splash.

Ambidextrous latex gloves are suitable for challenging applications and environments that have a high risk of chemical splash.

  • High levels of contamination protection, including enhanced chemical splash
  • Non-sterile, ambidextrous
  • Textured palm and fingertips enhance grip and tactile sensitivity
  • Beaded cuffs reduce risk of tearing
  • 12 in. extended cuff and thicker feel (10.2 mil)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Chemotherapeutic Rated No
Applications Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Powdered Powder Free
Size Small
Thickness (English) 10.2 mil
Thickness (Metric) 0.25 mm
FDA 510 (k) No
Model 50501
Series Kimtech™ PFE-Xtra
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.