Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ Prep Wipers

Catalog No. 191301624 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
12.5 x 12 in.
15 x 9 in.
Material:
Meltblown
Non-woven Polyproylene Cellulose
Spunlace
Packaging Quantity:
140 Sheets/Roll
275 Sheets/Roll
35 Sheets/Roll
60 Sheets/Roll
90 Sheets/Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Packaging Quantity
19-130-1624 12.5 x 12 in. Non-woven Polyproylene Cellulose 60 Sheets/Roll
19-009-200 15 x 9 in. Non-woven Polyproylene Cellulose 275 Sheets/Roll
19-130-1625 12.5 x 12 in. Spunlace 90 Sheets/Roll
19-168-391 12.5 x 12 in. Meltblown 140 Sheets/Roll
19-131-2700 12.5 x 12 in. Meltblown 35 Sheets/Roll
19-130-2378 12.5 x 12 in. Meltblown 90 Sheets/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-130-1624 Supplier Kimberly-Clark Professional™ Supplier No. 06001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for use in WetTask™ Refillable Wet Wiping System

  • System is an ideal alternative to open buckets and rags; reduces exposure to chemical vapors and splashes
  • Enclosed system helps avoid contamination of wipers and cleaning solution
  • Maintains concentration of actives released at near target levels over a prolonged period of use

Specifications

Product Type Critical Task Wipe
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) 12.5 in.
Width (Metric) 30.48 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 12.5 x 12 in.
Format Roll
For Use With (Application) Solvents, detergents and Water based cleanser
For Use With (Equipment) WetTask™ refillable wet wiping system
Packaging Quantity 60 Sheets/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.