Learn More
Description
- System is an ideal alternative to open buckets and rags; reduces exposure to chemical vapors and splashes
- Enclosed system helps avoid contamination of wipers and cleaning solution
- Maintains concentration of actives released at near target levels over a prolonged period of use
Specifications
Specifications
| Product Type | Critical Task Wipe |
| Length (English) | 12.5 in. |
| Length (Metric) | 31.75 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Spunlace |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 12.5 x 12 in. |
| Format | Roll |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.