Learn More
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, hand-specific
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
- Used for medical device manufacturing, pharmaceuticals or research labs
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, IEST-RP-CC005.2 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 1.5 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Size | 8 |
| Sterility | Non-sterile |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
