Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G3 Latex Cleanroom Gloves Hand-Specific Pairs

Catalog No. 113908H Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-390-8H 10
11-390-8A 6
11-390-8B 6.5
11-390-8C 7
11-390-8D 7.5
11-390-8E 8
11-390-8F 8.5
11-390-8G 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 11-390-8H Supplier Ansell Supplier No. 56834

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

G3 non-sterile 12 in. latex gloves are packaged in hand-specific pairs. Recommended for Class 10/ISO 4 or higher cleanroom environments.

  • 100% latex
  • Low residual protein content
  • Textured palms and fingertips for a secure grip
  • Beaded cuff to help prevent roll-down
  • 12 in. length, hand-specific
  • Recommended for ISO Class 4 or higher cleanroom environments
  • Double bagged with case liner
  • Used for medical device manufacturing, pharmaceuticals or research labs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Hand Ambidextrous
Latex Free No
Material Latex
Size 10
Sterility Non-sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Model 56834
Series Kimtech™ Pure G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.